missing translation for 'onlineSavingsMsg'
Learn More

Uvex 1 X-Craft Low Cut 68082 Black S1 PL Shoes
GREENER_CHOICE

The uvex 1 x-craft is designed for achievers and provides support for a wide variety of activities and working environments.

Brand:  Uvex 6808246

113.35 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 17925466

  • £149.00 / 1 pair

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Directly inspired by the market, the sporty uvex 1 x-craft safety shoe range takes light applications in trade, industry and logistics to the next level. The uvex 1 x-craft is designed for achievers and provides support for a wide variety of activities and working environments. Total flexibility and support are guaranteed thanks to the sole that features the uvex bionom x principle and an integrated flex zone in the forefoot area. The uvex 1 x-craft also takes abrasion resistance, protection and breathability to the next level thanks to the dynamic scuff cap, technological outer shoe materials and the perforated tongue design. The i-PUREnrj planet midsole ensures consistent energy return and is made with 15% recycled granulate. Whether it's in terms of sustainability, comfort, sportiness or innovation, the uvex 1 x-craft is simply the next level of safety shoe.

  • Sporty, especially light S1 PL safety shoe made from recycled and sustainable materials
  • Made from synthetic materials, so suitable for people allergic to chrome
  • All sole materials are free of silicones, plasticisers and other substances that interfere with wetting agents
  • Individually adjustable, elastic laces with quick release
  • Light and breathable uvex x-dry knit planet textile outer shoe material
  • Breathable distance mesh lining made from 18% bamboo and 52% recycled polyamide
  • Removable anti-static comfortable insole (article number: 95797-0)
  • Shock-absorbing uvex i-PUREnrj planet midsole with energy return, made with 15% recycled granulate from production surpluses
  • Abrasion-resistant uvex x-tended grip planet TPU outsole made with 10% recycled granulate from production surpluses
  • Foamed polyurethane scuff cap
  • Foamed polyurethane heel basket
  • 100% metal-free protective toe cap
  • Flexible textile penetration resistance
  • ESD-certified
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Black, Green
46
Reusable
Standard Width
No
O1
Shoe
Polyurethane
Composite
Unisex
Yes
S1
SRC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers