Learn More
Velp Scientifica™ 10 to 5000 ml Dispensing Tool
Interchangeable stator and rotor that is flexible, easy to use, rapid, and user-friendly. Velp Scientifica™ 10 to 5000 ml Dispensing Tool is an instrument for a wide range of uses that ensures excellent performance and safety.
Brand: Velp Scientifica™
Code : NEW
Additional Details : Weight : 0.44000kg
Description
- Can be assembled in a few seconds and without the use of tools
- Consisting of a high-speed rotor with sharp blades lodged within a stationary stator with openings
- Makes the OV5 suitable for the most diverse applications
Specifications
Dispensing Tool | |
Rotor: 15 mm, Stator: 20 mm | |
220 mm | |
OV5 Homogenizer | |
1 Ea. |
10 mL to 5 L | |
40 to 175 mm | |
Ceramic Industry, Paint Industry applications | |
VSS2CMR2 |