missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ 10 to 5000 ml Dispensing Tool
Interchangeable stator and rotor that is flexible, easy to use, rapid, and user-friendly. Velp Scientifica™ 10 to 5000 ml Dispensing Tool is an instrument for a wide range of uses that ensures excellent performance and safety.
£460.00 - £585.00
Specifications
Product Type | Dispensing Tool |
---|---|
Volume Range (Metric) | 10 mL to 5 L |
Diameter (Metric) | Rotor: 15 mm, Stator: 20 mm |
Immersion Length | 40 to 175 mm |
Length (Metric) | 220 mm |
Product Code | Brand | For Use With (Application) | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Model | Price | Quantity & Availability | ||||
15319524
|
Velp Scientifica™
A00000026 |
Ceramic Industry, Pharmaceutical Industry, Petrochemical Industry, Sewage Pollution Control applications | VSS2CSR2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15329524
|
Velp Scientifica™
A00000027 |
Paper and Tissue Industry, Food Industry, Tobacco Industry, Medicine, Sewage Pollution Control applications | VSS2CCR2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15339524
|
Velp Scientifica™
A00000028 |
Ceramic Industry, Paint Industry applications | VSS2CMR2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15349524
|
Velp Scientifica™
A00000029 |
Paper and Tissue Industry, Pharmaceutical Industry, Sewage Pollution Control, Paint Industry applications | VSS2FER2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11688128
|
Velp Scientifica™
A00000031 |
Biotechnology, Paper and Tissue Industry, Food Industry, Tobacco Industry, Medicine, Sewage Pollution Control applications | VSS2FCR2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15359524
|
Velp Scientifica™
A00000032 |
Ceramic Industry, Paper and Tissue Industry, Food Industry, Cosmetics Industry, Petrochemical Industry, Paint Industry Application | VSS2FMR2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Can be assembled in a few seconds and without the use of tools
- Consisting of a high-speed rotor with sharp blades lodged within a stationary stator with openings
- Makes the OV5 suitable for the most diverse applications
Specifications
Dispensing Tool | |
Rotor: 15 mm, Stator: 20 mm | |
220 mm | |
1 Ea. |
10 mL to 5 L | |
40 to 175 mm | |
OV5 Homogenizer |