missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ 10 to 8000 ml Dispensing Tool

Interchangeable stator and rotor that is flexible, easy to use, rapid, and user-friendly. Velp Scientifica™ 10 to 8000 ml Dispensing Tool is an instrument for a wide range of uses that ensures excellent performance and safety.

Brand:  Velp Scientifica™

Code : NEW

Additional Details : Weight : 0.46000kg

 View more versions of this product

Product Code. 15349534

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Can be assembled in a few seconds and without the use of tools
  • Consisting of a high-speed rotor with sharp blades lodged within a stationary stator with openings
  • Makes the OV5 suitable for the most diverse applications
Specifications

Specifications

Dispensing Tool
Rotor: 23 mm, Stator: 30 mm
220 mm
OV5 Homogenizer
1 Ea.
10 mL to 8 L
40 to 175 mm
Ceramic Industry, Food Industry, Sewage Pollution Control Application
VSS4CMR3
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers