missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ 10 to 8000 ml Dispensing Tool

Interchangeable stator and rotor that is flexible, easy to use, rapid, and user-friendly. Velp Scientifica™ 10 to 8000 ml Dispensing Tool is an instrument for a wide range of uses that ensures excellent performance and safety.

£565.00 - £605.00

Specifications

Volume Range (Metric) 10 mL to 8 L
Diameter (Metric) Rotor: 23 mm, Stator: 30 mm
Immersion Length 40 to 175 mm
Length (Metric) 220 mm
For Use With (Equipment) OV5 Homogenizer
View More Specs

Products 8
Product Code Brand For Use With (Application) Model Price Quantity & Availability  
Product Code Brand For Use With (Application) Model Price Quantity & Availability  
15369524
View Documents Promotion Details
Velp Scientifica™
A00000033
Paper and Tissue Industry, Food Industry, Tobacco Industry, Medicine, Sewage Pollution Control applications VSS3CSR3 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
15379524
View Documents Promotion Details
Velp Scientifica™
A00000034
Dispersing fibrous/stringy materials VSS3CCR3 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
15389524
View Documents Promotion Details
Velp Scientifica™
A00000035
Paper and Tissue Industry, Food Industry, Tobacco Industry, Medicine, Sewage Pollution Control applications VSS3CMR3 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
15399524
View Documents Promotion Details
Velp Scientifica™
A00000036
Ceramic Industry, Food Industry, Sewage pollution Control VSS3CMR2 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
15309534
View Documents Promotion Details
Velp Scientifica™
A00000037
Paper and Tissue Industry, Pharmaceutical Industry, Sewage Pollution Control, Paint Industry applications VSS3FER3 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
15319534
View Documents Promotion Details
Velp Scientifica™
A00000038
Paper and Tissue Industry, Pharmaceutical Industry, Sewage Pollution Control, Paint Industry applications VSS3FSR3 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
15339534
View Documents Promotion Details
Velp Scientifica™
A00000040
Ceramic Industry, Food Industry, Cosmetics Industry, Pharmaceutical Industry, Tobacco Industry VSS3FMR3 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
15349534
View Documents Promotion Details
Velp Scientifica™
A00000041
Ceramic Industry, Food Industry, Sewage Pollution Control Application VSS4CMR3 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

  • Can be assembled in a few seconds and without the use of tools
  • Consisting of a high-speed rotor with sharp blades lodged within a stationary stator with openings
  • Makes the OV5 suitable for the most diverse applications
Specifications

Specifications

10 mL to 8 L
40 to 175 mm
OV5 Homogenizer
Rotor: 23 mm, Stator: 30 mm
220 mm
1 Ea.
Videos
SDS
Documents

Documents

Product Certifications