missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 10 μL 1700 Series Gas Tight Syringe
The 1700 Series syringes are the Gas Tight version of the 700 series syringes.
Brand: Hamilton™ CAL80030
This item is not returnable.
View return policy
Description
- This series of syringes are ideal for dispensing volumes up to 10 μL.
- A variety of different terminations and needle options are available in this series.
Specifications
Autoclavable | |
Termination: Removable Needle (RN) | |
0.018 in. | |
0.460 mm | |
No Needle Included | |
239°F | |
50°F | |
10°C | |
10 μL | |
2: Curved, Beveled (No Needle Included) | |
Removable |
Borosilicate Glass | |
26S (No Needle Included) | |
0.260 in. | |
6.60 mm | |
Gas Tight Syringe, Calibrated | |
115°C | |
1701 Small Removable Needle Syringe | |
1 | |
No Needle Included | |
Small RN Hub Needles |