missing translation for 'onlineSavingsMsg'
Learn More
Learn More
10 ppm Total Oragnic Carbon (TOC) Standard, Reagecon

Manufactured from high purity raw materials for calibrating range of TOC analyzers to high accuracy
Brand: Reagecon TOC10
This item is not returnable.
View return policy
Description
- IEC/ISO 17025 accreditation for calibration of laboratory balances and pipettes
- Accuracy ± 5%
Specifications
10 ppm | |
500 mL | |
Water | |
Liquid |
Amber glass bottle | |
TOC Standard | |
TOC Analysis |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
TOC1024J1 | Certificate of Analysis | 09/10/2024 | TOC10 |
TOC1024D1 | Certificate of Analysis | 23/04/2024 | TOC10 |
TOC1023D1 | Certificate of Analysis | 03/05/2023 | TOC10 |
TOC1022L1 | Certificate of Analysis | 17/01/2023 | TOC10 |
TOC1022K1 | Certificate of Analysis | 24/11/2022 | TOC10 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
10 ppm Total Oragnic Carbon (TOC) Standard, Reagecon > 10 ppm Total Organic Carbon (TOC) Standard, 500 mL
Spot an opportunity for improvement?Share a Content Correction