Documents
Product Information
Manuals
- 1
- 2
Increase your nucleic acid sample separation by using the Thermo Scientific™ 10 x 5mL rotor with ClickSeal™ biocontainment lid.
Brand: Thermo Scientific™ 75003465
607.22 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Increase your nucleic acid sample separation by using the Thermo Scientific™ 10 x 5mL rotor with ClickSeal™ biocontainment lid.
10 x 5mL Rotor with ClickSeal Biocontainment Lid | |
Rotor | |
20,326 x g | |
4.2 cm | |
Sorvall Legend Micro 17/17R/21/21R, Pico and Fresco 17/21, MicroCL 17/17R/21/21R Centrifuges | |
No |
Engineered Polymer | |
10 x 5 mL | |
14,800 rpm | |
17 mm | |
41° |
Expires: 2025-03-31
Expires: 2025-12-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.