Learn More
Thermo Scientific™ 1000mL BIOS Swinging Bucket Rotors
Efficiently and reliably perform your bioprocessing methods with the Thermo Scientific™ 6 x 1000mL or 8 x 1000mL swinging bucket rotors.
Brand: Thermo Scientific™ 75003961
16271.28 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
The Thermo Scientific™ 1000mL BIOS swinging bucket rotors are designed for use with the Thermo Scientific™ Sorvall™ BIOS 16 bioprocessing centrifuge. These rotors, which are provided complete with buckets and bottles, have been engineered to simplify operation of the centrifuge while maximizing productivity.
Achieve efficient and reliable sample processing with the following features:- 8 x 1000mL (8L) capacity at 5,400 max rpm (8,500 x g max RCF) operation;
- 6 x 1000mL (6L) capacity at 4,600 max rpm (7,117 x g max RCF) operation
- Thermo Scientific™ Eco-Spin™ windshield provides energy savings up to 64% when compared with non-windshielded rotors
- Compatible with Thermo Scientific™ Auto-Lid™ and Auto-ID™ enabling instant lid opening, storage and rotor identification that saves time and protects the integrity of your samples
- 2-year warranty
Upgrade to Thermo Scientific™ Dura-Coat™ buckets with nickel-coating to improve protection against corrosion due to moisture, chemicals or alkaline solutions.

Specifications
Swinging Bucket Rotor | |
8,500 x g | |
Thermo Scientific Sorvall BIOS 16 Centrifuge |
6 x 1000 mL | |
5,400 rpm | |
Rotor, Round Buckets, 1000 mL Bottles |
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
- Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.