missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ Brass and Stainless Steel Test Sieve, 100 mm dia.
Full height test sieves offer all types of laboratory sampling and particle size analysis. Endecotts™ Brass and Stainless Steel Test Sieves, 100 mm dia. comply with ISO 3310-1 / BS410 standards.
£28.00 - £300.07
Spécification
Diameter (Metric) Outer | 100 mm |
---|---|
Frame Material | Brass |
Mesh Material | Stainless Steel |
Code produit | Marque | Pore Size | Prix | Quantité et disponibilité | |||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Pore Size | Prix | Quantité et disponibilité | |||||
12904245
|
Endecotts™
100BIW1.18 |
1.18 mm | |||||||
12984235
|
Endecotts™
100BIW1.70 |
1.7 mm | |||||||
12994235
|
Endecotts™
100BIW1.40 |
1.4 mm | |||||||
12944255
|
Endecotts™
100BIW.106 |
106 μm | |||||||
12934255
|
Endecotts™
100BIW.125 |
125 μm | |||||||
12924255
|
Endecotts™
100BIW.150 |
150 μm | |||||||
12914255
|
Endecotts™
100BIW.180 |
180 μm | |||||||
12914245
|
Endecotts™
100BIW1.00 |
1 mm | |||||||
12964235
|
Endecotts™
100BIW2.36 |
2.36 mm | |||||||
12904255
|
Endecotts™
100BIW.212 |
212 μm | |||||||
12984245
|
Endecotts™
100BIW.300 |
300 μm | |||||||
12974245
|
Endecotts™
100BIW.355 |
355 μm | |||||||
12974235
|
Endecotts™
100BIW2.00 |
2 mm | |||||||
12994245
|
Endecotts™
100BIW.250 |
250 μm | |||||||
12904265
|
Endecotts™
100BIW.038 |
38 μm | |||||||
12964245
|
Endecotts™
100BIW.425 |
425 μm | |||||||
12994255
|
Endecotts™
100BIW.045 |
45 μm | |||||||
12984255
|
Endecotts™
100BIW.053 |
53 μm | |||||||
12954245
|
Endecotts™
100BIW.500 |
500 μm | |||||||
12944245
|
Endecotts™
100BIW.600 |
600 μm | |||||||
12974255
|
Endecotts™
100BIW.063 |
63 μm | |||||||
12934245
|
Endecotts™
100BIW.710 |
710 μm | |||||||
12924245
|
Endecotts™
100BIW.850 |
850 μm | |||||||
12964255
|
Endecotts™
100BIW.075 |
75 μm | |||||||
12954255
|
Endecotts™
100BIW.090 |
90 μm | |||||||
12914265
|
Endecotts™
100BIW.032 |
32 μm | |||||||
12974225
|
Endecotts™
100BIW11.2 |
11.2 mm | |||||||
12964225
|
Endecotts™
100BIW13.2 |
13.2 mm | |||||||
12954225
|
Endecotts™
100BIW16.0 |
16 mm | |||||||
12954235
|
Endecotts™
100BIW2.80 |
2.8 mm | |||||||
12944235
|
Endecotts™
100BIW3.35 |
3.35 mm | |||||||
12934235
|
Endecotts™
100BIW4.00 |
4 mm | |||||||
12924235
|
Endecotts™
100BIW4.75 |
4.75 mm | |||||||
12914235
|
Endecotts™
100BIW5.60 |
5.6 mm | |||||||
12904235
|
Endecotts™
100BIW6.70 |
6.7 mm | |||||||
12994225
|
Endecotts™
100BIW8.00 |
8 mm | |||||||
12984225
|
Endecotts™
100BIW9.50 |
9.5 mm | |||||||
Description
- Precision frame constructed of Brass (ensures consistent nestability)
- Stainless steel mesh
- Precise aperture in accordance with ISO 3310-1 / BS410
- Natural fillet (free flowing of sample)
- Totally sealed (no crevice to lose material)
- Evenly tensioned mesh (ensures accurate analysis)
- Safe edge (big radius makes it comfortable to handle)
- Serial number (ensures full traceability)
Specifications
100 mm | |
Brass | |
Stainless Steel |