missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ 100 mm Diameter Stainless Steel Frame and Wire Mesh Test Sieves
Use these test sieves for all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Frame Test Sieves can be supplied with aperture sizes ranging from 125 mm down to 20 microns in full and half height versions.
Brand: Endecotts™ 100SIW9.50
This item is not returnable.
View return policy
Description
- Made with only the highest quality materials, available in diameter sizes of 38, 100, 150, 200, 250, 300, 315, 350, 400 or 450 mm as well as in 3, 8, 12 or 18 inches.
- Precision frame (ensures consistent nestability)
- Precise aperture (in accordance with ISO 3310-1, ASTM E11 or other specifications)
- Natural fillet (free flowing of sample)
- Totally sealed (no crevice to lose material)
- Evenly tensioned mesh (ensures accurate analysis)
- Safe edge (big radius makes it comfortable to handle)
- Serial number (ensures full traceability)
Specifications
1Each | |
Test Sieve | |
Stainless Steel | |
100 mm | |
Stainless Steel |
9.5 mm | |
ISO 3310-1 & 2 requirements, ASTM, BSI | |
For all types of laboratory sampling and particle size analysis | |
Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction