missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ 100 mm Diameter Stainless Steel Frame and Wire Mesh Test Sieves

Use these test sieves for all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Frame Test Sieves can be supplied with aperture sizes ranging from 125 mm down to 20 microns in full and half height versions.

Brand:  Endecotts™ 100SIW4.75

 View more versions of this product

Product Code. 12984195

  • £118.00 / Each
Estimated Shipment: 11-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made with only the highest quality materials, available in diameter sizes of 38, 100, 150, 200, 250, 300, 315, 350, 400 or 450 mm as well as in 3, 8, 12 or 18 inches.
  • Precision frame (ensures consistent nestability)
  • Precise aperture (in accordance with ISO 3310-1, ASTM E11 or other specifications)
  • Natural fillet (free flowing of sample)
  • Totally sealed (no crevice to lose material)
  • Evenly tensioned mesh (ensures accurate analysis)
  • Safe edge (big radius makes it comfortable to handle)
  • Serial number (ensures full traceability)
Specifications

Specifications

1Each
Test Sieve
Stainless Steel
100 mm
Stainless Steel
4.75 mm
ISO 3310-1 & 2 requirements, ASTM, BSI
For all types of laboratory sampling and particle size analysis
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.