missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 10mm PP Screw Cap, Black, 10-425 thread
Polypropylene caps are chemically inert and suitable for most chromatography applications.
£56.20 - £113.78
Specifications
Color | Black |
---|---|
Diameter (Metric) Outer | 10 mm |
Material | Polypropylene |
Quantity | 100 |
Closure Size | ND10 |
Product Code | Brand | Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | ||||||
11380850
|
Fisherbrand™
10 08 0742 |
Center Hole Screw Cap | N/A | N/A | N/A | |||||
10735535
|
Fisherbrand™
10 08 1899 |
Closed Top Screw Cap |
£113.78
Pack of 1000 |
Estimated Shipment: 02-06-2025
Log in to see stock. |
||||||
Description
- 10mm PP Screw Cap
- Black
- Center hole
- 10-425 thread
Specifications
Black | |
Polypropylene | |
ND10 |
10 mm | |
100 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 10mm PP Screw Cap, Black, 10-425 thread