missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 10mm PP Screw Seal, Black, Closed top, 10-425 thread, Assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- 10mm
- PP
- Screw Cap, black
- Closed top
- Combination Seal
Specifications
Silicone/PTFE | |
10 mm | |
GC, HPLC | |
1.3 mm | |
10-425 |
Red, White, Black | |
Polypropylene | |
100 | |
Screw Cap |