missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 10mm PP Screw Seal, Black, Closed top, 10-425 thread, Assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
£192.00 - £265.98
Specifications
Diameter (Metric) Outer | 10 mm |
---|---|
Material | Polypropylene |
For Use With (Application) | GC, HPLC |
Quantity | 100 |
Type | Screw Cap |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
12696575
|
Fisherbrand™
|
Natural Rubber/TEF | Beige, Red-Orange, Black | 1.3 mm |
£192.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
12616585
|
Fisherbrand™
|
Red Rubber/PTFE | Beige, Red-Orange, Black | 1 mm |
£195.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
12606585
|
Fisherbrand™
|
Silicone/PTFE | Red, White, Black | 1.3 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- 10mm
- PP
- Screw Cap, black
- Closed top
- Combination Seal
Specifications
10 mm | |
GC, HPLC | |
Screw Cap |
Polypropylene | |
100 | |
10-425 |