missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11 mm Crimp Neck Glass Vial, Wide Opening, Silanized
Description
- 11 mm Crimp Neck Vial

Specifications
Clear | |
Glass | |
GC, HPLC | |
Crimp | |
<100 μL | |
Flat Bottom | |
100 | |
Yes |
11.6 mm | |
2 mL | |
Yes | |
CleanPack, Polypropylene Box | |
1.5 mL | |
32 mm | |
ND11 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 11 mm Crimp Neck Glass Vial, Wide Opening, Silanized > flat bottom,1.5ml,32mm height,silanized
Spot an opportunity for improvement?Share a Content Correction