missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11 mm Crimp Neck Glass Vial, Wide Opening, Silanized

Standard vials for GC and HPLC.

£31.35 - £36.25

Specifications

Color Clear
Diameter (Metric) Outer 11.6 mm
Material Glass
Volume (Metric) 2 mL
For Use With (Application) GC, HPLC
View More Specs

Products 2
Product Code Brand Marking Spot Graduated Price Quantity & Availability  
Product Code Brand Marking Spot Graduated Price Quantity & Availability  
11555904
View Documents
Fisherbrand™
11 09 2085
No No
£36.25
Pack of 100
In Stock
to see stock.
Add to basket
 
15572310
View Documents
Fisherbrand™
11 09 2172
Yes Yes This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • 11 mm Crimp Neck Vial
Specifications

Specifications

Clear
Glass
GC, HPLC
CleanPack, Polypropylene Box
1.5 mL
32 mm
ND11
11.6 mm
2 mL
Crimp
<100 μL
Flat Bottom
100
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.