missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11 mm Crimp Neck Micro-Vial, Clear Glass
455.05 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
- 11 mm Crimp Neck Vial
Specifications
Micro-Vial | |
10 mm | |
1.1 mL | |
Crimp | |
<2 μL | |
Conical Bottom | |
100 | |
No |
Clear | |
Glass | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
0.9 mL | |
32 mm | |
ND11 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction