missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ 11302 Series Non-Sterile Cellulose Nitrate (CN) Membrane Filters
11302 Series Non-Sterile Cellulose Nitrate (CN) Membrane Filters are hydrophilic, have high flow rates thanks to their symmetrical structure, and are compatible with aqueous solutions (pH 4 – 8), hydrocarbons, and several other organic solvents.
£102.00 - £208.00
Specifications
Autoclavable | Autoclavable |
---|---|
Bubble Point | 0.5 bar |
Color | White |
Disposable | Single-use |
Filter Type | Membrane Filter |
Product Code | Brand | Diameter (Metric) Membrane | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Membrane | Quantity | Price | Quantity & Availability | ||||
10577711
|
Sartorius™
11302-100------G |
100 mm | 25 Pk. |
£208.00
Pack of 25 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10337451
|
Sartorius™
11302--13------N |
13 mm | 100 Pk. |
£102.00
Pack of 100 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10313351
|
Sartorius™
11302--50------N |
50 mm | 100 Pk. |
£186.00
Pack of 100 |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- High, non-specific absorption
- Hydrophilic, with high flow rates
- Available in a range of pore sizes and diameters
- Ideal for several laboratory applications including particle retention, cell capture, cell retention, and cell filtration
Specifications
Autoclavable | |
White | |
Membrane Filter | |
Cellulose Nitrate | |
3 μm | |
430 mL/min./cm2/bar | |
5 mil | |
Membrane Filter |
0.5 bar | |
Single-use | |
Disc | |
Cellulose Nitrate | |
Non-sterile | |
For many general laboratory applications where a membrane with a high non-specific adsorption is suitable | |
130 μm |