missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Aluminum Crimp Seal, Gold, Center hole, Assembled septum
Aluminum crimp closures provide a secure leak-resistant seal.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.03000kg
Description
- 11mm
- aluminum Cap
- Gold
- Center hole
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Aluminum seals must be applied with a crimping tool
Specifications
Natural Rubber/Butyl/TEF | |
11 mm | |
GC, HPLC | |
1 mm |
Red, Red-Orange, Transparent, Gold | |
Aluminum | |
100 | |
Crimp Cap |