missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Aluminum Crimp Seal, Gold, Center hole, Assembled septum
Aluminum crimp closures provide a secure leak-resistant seal.
Brand: Fisherbrand™
129.20 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : A0
Additional Details : Weight : 0.03000kg
Descripción
- 11mm
- aluminum Cap
- Gold
- Center hole
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Aluminum seals must be applied with a crimping tool
Especificaciones
Red Rubber/PTFE | |
11 mm | |
GC, HPLC | |
1 mm |
Beige, Red-Orange, Gold | |
Aluminum | |
100 | |
Crimp Cap |