missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Aluminum Crimp Seal, Silver, Center Hole, Assembled Septum
284.05 GBP valid until 2024-12-31
Use promo code "21972" to get your promotional price.
Description
- 11mm
- aluminum
- Cap
- Clear
- Center hole
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Aluminum seals must be applied with a crimping tool
Specifications
Silicone/PTFE | |
11 mm | |
GC, HPLC | |
1.3 mm |
Blue Transparent, White | |
Aluminum | |
100 | |
Crimp Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction