missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Aluminum Crimp Seal, Silver, Center Hole, Assembled Septum
Aluminum crimp closures provide a secure leak-resistant seal.
£116.00 - £524.16
Product Code | Brand | Color | Material (Liner) | Thickness (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material (Liner) | Thickness (Metric) | Price | Quantity & Availability | ||||||
12646605
|
Fisherbrand™
11 03 2511 |
Beige, Red-Orange | Red Rubber/PTFE | 1 mm | N/A | N/A | N/A | |||||
11814890
|
Fisherbrand™
11 03 1663 |
Gray, Red | PTFE/Butyl | 1.3 mm |
£191.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
16348357
|
Fisherbrand™
11 03 2519 |
Clear Lacquered | Aluminum | 0.06 mm |
£333.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11884880
|
Fisherbrand™
11 03 0885 |
Dark Blue, White | Silicone/PTFE | 1.3 mm |
£281.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11737577
|
Fisherbrand™
11 03 0209 |
Silver, Red-Orange, Transparent | Natural Rubber/TEF | 1 mm |
£123.76
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
||||||
11804890
|
Fisherbrand™
11 03 1641 |
Gray, Red | PTFE/Butyl | 1.3 mm |
£147.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11772418
|
Fisherbrand™
11 03 0247 |
Red, White | Silicone/PTFE | 1.3 mm |
£496.08
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
16358357
|
Fisherbrand™
11 03 2578 |
PTFE Virginal | 0.25 mm | N/A | N/A | N/A | ||||||
10051634
|
Fisherbrand™
11 03 0362 |
Cream, Red | Silicone/PTFE | 1.5 mm |
£256.25
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11894880
|
Fisherbrand™
11 03 0900 |
Red-Orange, Transparent | Natural Rubber/TEF | 1.3 mm |
£151.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11747577
|
Fisherbrand™
11 03 0339 |
White | PTFE Virginal | 0.25 mm |
£164.00
Pack of 1000 |
Estimated Shipment: 06-06-2025
Log in to see stock. |
||||||
10728468
|
Fisherbrand™
11 03 1875 |
Beige, Red-Orange | Red Rubber/PTFE | 1 mm |
£184.37
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11864880
|
Fisherbrand™
11 03 0588 |
Blue Transparent, White | Silicone/PTFE | 1.3 mm |
£304.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11874880
|
Fisherbrand™
11 03 0720 |
Black | Viton 1A | 1 mm | N/A | N/A | N/A | |||||
11782418
|
Fisherbrand™
11 03 0196 |
Red, White | Silicone/PTFE | 1 mm |
£473.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11821653
|
Fisherbrand™
11 03 0300 |
Silver, Red, Red-Orange, Transparent | Natural Rubber/Butyl/TEF | 1 mm |
£127.64
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
||||||
11792418
|
Fisherbrand™
11 03 0464 |
Blue, White | Silicone/PTFE | 1.5 mm |
£524.16
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
15239468
|
Fisherbrand™
11 03 0535 |
Red-Orange, Transparent | Natural Rubber/TEF | 1 mm |
£116.00
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
||||||
Description
- 11mm
- aluminum
- Cap
- Clear
- Center hole
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Aluminum seals must be applied with a crimping tool
Specifications
11 mm | |
Aluminum | |
Crimp Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 11mm Aluminum Crimp Seal, Silver, Center Hole, Assembled Septum