missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Aluminum Crimp Seal, Silver, Center Hole, Assembled Septum
Description
- 11mm
- aluminum
- Cap
- Clear
- Center hole
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Aluminum seals must be applied with a crimping tool
Specifications
PTFE Virginal | |
Aluminum | |
100 | |
Crimp Cap |
11 mm | |
GC, HPLC | |
0.25 mm |