missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 11mm Glass Snap Top Vials - Routine Range
Use routine snap vials for your optimum high throughput chromatographic analysis.
£8.70
Specifications
Material | Glass |
---|---|
Volume (Metric) | 2 mL |
Closure Type | Snap Cap |
Closure Size | 11 mm |
Product Code | Brand | Description | Color | Marking Spot | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Color | Marking Spot | Price | Quantity & Availability | |||
17199548
|
Thermo Scientific™
60180A-RV11-1P |
2mL vial, clear glass, 11mm snap top, wide opening, ID patch, 100/Pack | Clear | Yes | N/A | ||||
Description
Use the Thermo Scientific™ 11mm Glass Snap Top Vials for optimum performance for standard applications and high throughput analyses. These autosampler vials exhibit easy handling and high solvent compatibility for the mainstream HPLC and GC applications. Recommended workflows / applications include:
- Chromatographic applications aligning with all pharmacopeias
- Lower risk of contamination, degradation and adsorption
- Standard concentrations
- Perfect autosampler fit
- High throughput analysis
Specifications
Glass | |
2 mL | |
Snap Cap | |
11 mm |