missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 11 mm Non-Assembled Clear Crimp Top & Snap-It Autosampler Vial Kits

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa.

Brand:  Thermo Scientific™ 2-CV7-CP

 View more versions of this product

Product Code. 11543790

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 11 mm Crimp Top Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

Choose from a variety of autosampler vial kits.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Silver
12 mm
Glass
PTFE/Rubber
100
Aluminum
32 mm
11 mm
11 mm
Convenience Kit, Wide Opening Crimp Top Vial
Clear
No
Vial: 2-CV, Closure: 11-AC7
2 mL
Crimp Cap, Open Top, 6 mm hole
Unassembled Crimp Top Vial Convenience Kit
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.