Learn More
Thermo Scientific™ 11 mm Non-Assembled Clear Crimp Top & Snap-It Autosampler Vial Kits
Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa.
£23.36 - £179.75
Specifications
Diameter (Metric) Inner | 12 mm |
---|---|
Color | Clear |
Pre-slit | No |
Volume (Metric) Total | 2 mL |
Height (Metric) | 32 mm |
Product Code | Brand | Description | Color | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Color | Material | Price | Quantity & Availability | |||
10220435
|
Thermo Scientific™
60180-597 |
Convenience Kit, Wide Opening Crimp Top | Clear | Glass | |||||
13181763
|
Thermo Scientific™
60180-679 |
11mm Snap Conv. Kit, clear vial w/clear PTFE/rubber | Clear | Glass | |||||
12400098
|
Thermo Scientific™
C4012-88 |
Clear Glass; Aluminum seal, PTFE/Red Rubber septum; 2mL | Clear | Glass, PTFE, Rubber | |||||
12443808
|
Thermo Scientific™
C4011-87 |
Clear Glass; PTFE/Red Rubber septum | Clear | Glass, PTFE, Rubber |
£31.26
Pack of 100 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||
10547815
|
Thermo Scientific™
C4011-87W |
Clear Glass; ID patch; Silver Seal, PTFE/Red Rubber Septum; 2mL | Clear | Glass, PTFE, Rubber |
£39.07
Pack of 100 |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||
12473808
|
Thermo Scientific™
C4011-88 |
Clear Glass; Silver Seal, PTFE/Red Rubber Septum; 2 mL | Clear | Glass, PTFE, Rubber |
£169.00
Pack of 500 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||
12403818
|
Thermo Scientific™
C4011-88W |
Clear Glass; ID patchSilver Seal, PTFE/Red Rubber Septum; 2mL | Clear | Glass, PTFE, Rubber |
£179.75
Pack of 500 |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||
12413818
|
Thermo Scientific™
C4011-89W |
Clear Glass I-D vial w/Seal 2000 septum | Clear | Glass | |||||
12453788
|
Thermo Scientific™
C4011-72 |
Clear Glass; Septum: PTFE/Red Rubber | Clear | Glass, PTFE, Rubber | |||||
12483788
|
Thermo Scientific™
C4011-73 |
Clear Glass; Septum: PTFE/Silicone | Clear | Glass, PTFE, Silicone |
£35.17
Pack of 100 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||
12671096
|
Thermo Scientific™
C4011-73P |
Convenience Kit, Wide Opening Snap Cap Vial | Clear | Glass, PTFE, Silicone | |||||
11508220
|
Thermo Scientific™
HPG |
2mL Crimp Top Vial with Type 7 Rubber/PTFE Seal | Clear | Glass, PTFE, Rubber | |||||
11528220
|
Thermo Scientific™
SHG |
Shimadzu, 2mL Crimp Top Vial with a Soft Blue Silicone/PTFE Seal | Clear | Glass, PTFE, Silicone | |||||
11573790
|
Thermo Scientific™
2-RVST-CP |
Convenience Kit, Wide Opening Snap Vial | Clear | Glass | |||||
11563790
|
Thermo Scientific™
2-RV8-CP |
Convenience Kit, Wide Opening Snap Vial | Clear | Glass | |||||
11543790
|
Thermo Scientific™
2-CV7-CP |
Convenience Kit, Wide Opening Crimp Top Vial | Clear | Glass | |||||
11518220
|
Thermo Scientific™
TQG |
IS Kit, Wide Opening Crimp Top Vial for Thermo Scientific GC Autosampler | Clear | Glass | |||||
11588220
|
Thermo Scientific™
TQL |
IS Kit, Wide Opening Crimp Top Vial for Thermo LC Autosampler | Clear | Glass | |||||
11568220
|
Thermo Scientific™
HPL |
2mL Crimp Top Vial with a Type 7 Rubber/PTFE Seal (Agilent LCs) | Clear | Glass, PTFE, Rubber | |||||
11598210
|
Thermo Scientific™
PEG |
IS Kit, Wide Opening Crimp Top Vial for PerkinElmer GC Autosampler | Clear | Glass | |||||
11583790
|
Thermo Scientific™
2-CVST-CP |
2mL Crimp Top Vial with 11mm Crimp Cap Silicone/PTFE Liner | Clear | Glass, PTFE, Silicone | |||||
12420058
|
Thermo Scientific™
C4011-95 |
Clear Glass; Crimp Top; Polyspring Insert; Silver Seal, PTFE/Red Rubber Septum; 4mL | Clear | Glass, PTFE, Rubber |
£134.80
Pack of 100 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||
Description
Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 11 mm Crimp Top Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
Choose from a variety of autosampler vial kits.Specifications
12 mm | |
No | |
32 mm |
Clear | |
2 mL | |
11 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.