missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11mm PE Snap Ring Seal, Blue, Center hole, Assembled septum

Polyethylene caps are chemically inert and suitable for most chromatography applications.

Brand:  Fisherbrand™ 11 15 2107

 View more versions of this product

Product Code. 15522320

This item is not returnable. View return policy

Description

Description

  • Redesign of locking tabs provide easier application and removal of caps
  • Enlarged open area allows for needle penetration across the entire vial opening
  • Textured outer surface for easier gripping and improved detection by autosamplers with optical vial sensors
  • Fully compatible with all Snap-It vials
  • Eliminate the need for crimping or de-capping tools
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hard
Beige, Red-Orange, Blue
Polyethylene
100
Snap Ring Cap
Red Rubber/PTFE
11 mm
HPLC
1 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers