missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 11mm Plastic Crimp/Snap Top Autosampler Vials

Choose from these chemically inert polypropylene 11mm vials that are suitable for most chromatography applications.

Brand:  Thermo Scientific™ C4011-24

Code : 17

Additional Details : Weight : 0.17000kg

 View more versions of this product

Product Code. 12453728

  • £36.80 / Pack of 100
Estimated Shipment: 16-08-2024
to see stock.
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Description

Description

Choose from these chemically inert polypropylene vials,  manufactured from high-quality, GC-tested polypropylene material, that are suitable for most chromatography applications. Thermo Scientific™ 11mm Plastic Crimp/Snap Top Vials provide an economical alternative to glass for some applications. Polypropylene is chemically inert and suitable for most chromatography applications, and can be used when levels of inorganic ions have to be kept to an absolute minimum. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Constructed of polypropylene
  • Precision formed tips are designed to aid sample recovery
  • 12 × 32mm vials
  • Compatible with aluminum seals or Snap-It™ snap cap closures
Specifications

Specifications

1mL TPX High Recovery Vial
12 mm
12 mm
1000 μL
<8 μL
1 mL
32 mm
11 mm Snap-It Vial
No
11 mm
Clear
TPX
Fused Insert
High Recovery
Snap Cap
100
11 mm
750μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.