missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11 mm Plastic Snap Ring Micro-Vial, Glass Micro-Insert
73.29 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
- Vial/closure system recommended for HPLC applications only
- Universally usable vials for almost all autosamplers, even those with robotic handling
- Vials can also be crimped with a standard 11mm Aluminum Crimp Seal
Specifications
TopSert | |
11.6 mm | |
0.35 mL | |
Snap/Crimp | |
Conical Integrated Insert | |
0.2 mL | |
32 mm | |
ND11 |
Amber | |
TPX | |
GC, HPLC | |
Polypropylene Box | |
<4 μL | |
Flat Bottom | |
100 | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction