missing translation for 'onlineSavingsMsg'
Learn More

Shamrock™ 12m Color Coded Multi-Purpose Labeling Tape

This adhesive label tape offers universal marking ability with ballpoint pens, pencils and felt pens for easy identification.

Brand:  Shamrock™ ST-10-9

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11837183

  • £12.95 / 12m
Estimated Shipment: 06-08-2024
to see stock.

Description

Description

  • Resistant to water, oil and acids
  • Temperature range from −20° to +121°C
  • Can be used in autoclaves, freezers, refrigerators and ovens
  • Four widths available – 13mm, 25mm, 38mm, 50mm
  • Provided in lengths of 12m
Specifications

Specifications

Autoclavable
Easy identification, labeling
12 m
Salmon
-20°C to +121°C
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers