missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock™ 12m Color Coded Multi-Purpose Labeling Tape
This adhesive label tape offers universal marking ability with ballpoint pens, pencils and felt pens for easy identification.
£6.17 - £61.66
Specifications
Autoclavable | Autoclavable |
---|---|
For Use With (Application) | Easy identification, labeling |
Temperature Range (Metric) | -20°C to +121°C |
Length (Metric) | 12 m |
Product Code | Brand | Color | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Width (Metric) | Price | Quantity & Availability | ||||
11837193
|
Shamrock™
ST-12-13 |
Lavender | 13 mm |
£61.66
12m |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11849070
|
Shamrock™
ST-12-20 |
Magenta | 13 mm |
£6.85
12m |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11859070
|
Shamrock™
ST-12-26 |
Black | 13 mm |
£6.20
12m |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11839070
|
Shamrock™
ST-12-9 |
Salmon | 13 mm |
£6.17
12m |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11897173
|
Shamrock™
ST-10-17 |
Chartreuse | 25 mm |
£11.40
12m |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11837183
|
Shamrock™
ST-10-9 |
Salmon | 25 mm |
£12.95
12m |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11741606
|
Shamrock™
ST-11-14 |
Gray | 38 mm |
£14.70
12m |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11731606
|
Shamrock™
ST-11-22 |
Maroon | 38 mm |
£14.70
12m |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11741616
|
Shamrock™
ST-20-14 |
Gray | 50 mm |
£16.90
12m |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11731616
|
Shamrock™
ST-20-22 |
Maroon | 50 mm |
£16.90
12m |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11781606
|
Shamrock™
ST-20-4 |
Red | 50 mm |
£16.90
12m |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Resistant to water, oil and acids
- Temperature range from −20° to +121°C
- Can be used in autoclaves, freezers, refrigerators and ovens
- Four widths available – 13mm, 25mm, 38mm, 50mm
- Provided in lengths of 12m
Specifications
Autoclavable | |
Easy identification, labeling | |
-20°C to +121°C | |
12 m |