missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsafe™ 13 L Sharps Container
VernaCare 5th generation Sharpsafe™ containers are made using our low carbon footprint recycled material providing a safe and sustainable solution to your sharps waste management needs.
£8.15 - £167.44
Specifications
Capacity (Metric) | 13 L |
---|---|
Certifications/Compliance | UK Regulations, ISO23907-1:2019, UN3297 |
Color | Gray |
Dimensions (L x W x H) | 385 x 585 x 580 mm |
For Use With (Application) | Safe Disposal of Clinical Sharps |
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
17661665
|
Sharpsafe™
51152410 |
Orange |
£9.15
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17671665
|
Sharpsafe™
51152420 |
Purple |
£167.44
Pack of 20 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17681665
|
Sharpsafe™
51152430 |
Yellow |
£8.15
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Through championing change and pioneering product innovation, we are proud to have introduced the world's first sustainable single-use sharps container into the market.
- The 13 Liter benefits from a large horizontal aperture which allows cost-effective and easy disposal of a wide range of needles, syringes and other sharp instruments.
- A translucent lid and visible fill line help ensure user safety by allowing a clear indication of when the fill line is reached.
- Our 13 Liter Sharpsafe™ containers are specifically designed to enable the safe disposal of clinical sharps and minimise the risk of associated injuries. The design of our products demonstrates our purposely designed features to ensure the safety of our users. Our four audible clicks feature confirms that the lid and base are assembled securely and are safe for use. The temporary and final closure feature provides reassurance when the container is in use and that no further waste can be added once the final closure is activated preventing any potential spillages and overfilling.
- The containers are designed with a strong rigid body and made from robust, high-quality recycled material that prevents sharps penetration through the wall of the container.
- Features and benefits
- Made from low carbon footprint recycled material
- Semi-Translucent Lid - contents visible when full.
- Pivoting safety shield ensures safe disposal.
- Closure shield made from 100% recycled material
- In-mold label - offers permanent audit trail which cannot be removed.
- Temporary & Final Closure Feature
- Horizontal fill area
- Simple 4 Click Assembly
- Complies with the standards listed below
- ISO23907-1:2019
- UN3297
Specifications
13 L | |
Gray | |
Safe Disposal of Clinical Sharps |
UK Regulations, ISO23907-1:2019, UN3297 | |
385 x 585 x 580 mm | |
Sharps Container |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sharpsafe™ 13 L Sharps Container