missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ 13440 Grade White Glass Microfiber Filters Without Binder
Brand: Sartorius™ 13440--42------Q
Code : NEW
Additional Details : Weight : 0.10000kg
Specifications
4.1 to 4.4sec. | |
92 g/m2 | |
Glass Microfiber Filters | |
Glass Microfiber | |
Non-sterile | |
Recommended for analytical and gravimetric analyses and also as prefilters | |
500 Pack | |
0.44 mm | |
42 mm |
Autoclavable | |
White | |
Disc | |
0.7 μm | |
4.1 to 4.4sec. | |
13440 | |
500°C | |
Filter without Binder |