missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ 13440 Grade White Glass Microfiber Filters Without Binder
£138.00 - £277.00
Specifications
Airflow Rate | 4.1 to 4.4sec. |
---|---|
Autoclavable | Autoclavable |
Basis Weight | 92 g/m2 |
Color | White |
Filter Type | Glass Microfiber Filters |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10499121
|
Sartorius™
13440--42------Q |
42 mm |
£267.00
Pack of 500 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
10038020
|
Sartorius™
13440-130------K |
130 mm |
£138.00
Pack of 50 |
In Stock
Log in to see stock. |
|||||
10556081
|
Sartorius™
13440--44------Q |
44 mm |
£277.00
Pack of 500 |
In Stock
Log in to see stock. |
|||||
Specifications
4.1 to 4.4sec. | |
92 g/m2 | |
Glass Microfiber Filters | |
Glass Microfiber | |
Non-sterile | |
Recommended for analytical and gravimetric analyses and also as prefilters | |
500°C | |
Filter without Binder |
Autoclavable | |
White | |
Disc | |
0.7 μm | |
4.1 to 4.4sec. | |
13440 | |
0.44 mm |