missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 13mm Autosampler Vial Septa

13mm Septa for use with threaded caps Snap/Crimp Caps are available in PTFE/ Red Rubber, PTFE/Silicone or Red PTFE/White Silicone/Red PTFE.

£14.34 - £208.00

Specifications

Description Septum for 13-425 Screw Caps
Pre-slit Yes
Type Septa
View More Specs

Products 11
Product Code Brand Color Material Closure Size Hardness Price Quantity & Availability  
Product Code Brand Color Material Closure Size Hardness Price Quantity & Availability  
12410178
View Documents
Thermo Scientific™
C4015-10
White PTFE 13-425 53 °shore
£35.12
Pack of 1000
In Stock
to see stock.
Add to basket
 
12490188
View Documents
Thermo Scientific™
C4015-30
Red PTFE, Rubber 13-425 35 °shore N/A N/A N/A
12400198
View Documents
Thermo Scientific™
C4015-40
Red, White PTFE, Silicone 13-425 55 °shore
£30.10
Pack of 100
Estimated Shipment: 29-05-2025
to see stock.
Add to basket
 
12430198
View Documents
Thermo Scientific™
C4015-45
Red, White PTFE, Silicone 13-425 45 °shore
£20.97
Pack of 100
Estimated Shipment: 30-05-2025
to see stock.
Add to basket
 
12400218
View Documents
Thermo Scientific™
C4015-60
Red, White PTFE, Silicone 13-425 50 °shore
£20.70
Pack of 100
In Stock
to see stock.
Add to basket
 
12410218
View Documents
Thermo Scientific™
C4015-61
Ivory PTFE, Silicone 13-425 45 °shore N/A N/A N/A
10248152
View Documents
Thermo Scientific™
12-ST101
Blue PTFE, Silicone 12 mm 30 °shore
£198.00
Pack of 500
In Stock
to see stock.
Add to basket
 
11563700
View Documents
Thermo Scientific™
12-6RT1
Clear, Red PTFE, Natural Rubber 13-425 38 °shore N/A N/A N/A
11523700
View Documents Promotion Details
Thermo Scientific™
12-ST2
Red, White PTFE, Silicone 13-425 57 °shore
£123.17
Pack of 500
In Stock
to see stock.
Add to basket
 
10145722
View Documents
Thermo Scientific™
12-ST18
Blue PTFE, Silicone 13-425 57 °shore N/A N/A N/A
10533903
View Documents
Thermo Scientific™
12-T02
White PTFE 13-425 53 °shore N/A N/A N/A
Description

Description

For use with 13-425 threaded caps or 13mm Snap/Crimp Caps, Thermo Scientific™ 13mm Septa are available in PTFE/ Red Rubber, PTFE/Silicone or Red PTFE/White Silicone/Red PTFE to suit a variety of applications.

  • PTFE disk septa are chemically inert
  • PFTE/red rubber septa are economical for many GC applications
  • PTFE/silicone septa are most popular for HPLC and IC applications
  • Pre-slit septa are easier to pierce with thin gauge needles
Specifications

Specifications

Septum for 13-425 Screw Caps
Yes
Septa
Videos
SDS
Documents

Documents

Product Certifications

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ 13mm Autosampler Vial Septa

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.