missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 13mm PP Screw Seal, Black, Center hole, 13-425 thread, Assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
Brand: Fisherbrand™ 13 15 0456
198.65 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.
Description
- 13mm
- PP
- Screw Cap
- Black
- Centre hole
- Polypropylene caps are chemically inert and suitable for most chromatography applications
- Open top caps are designed to be used with any of our 13mm septa
Specifications
Natural Rubber/TEF | |
13 mm | |
HPLC | |
1.3 mm |
Red-Orange, Transparent, Black | |
Polypropylene | |
100 | |
Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction