missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 13mm PP Screw Seal, Black, Center hole, 13-425 thread, Assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
£247.00 - £580.00
Specifications
Diameter (Metric) Outer | 13 mm |
---|---|
Material | Polypropylene |
For Use With (Application) | HPLC |
Quantity | 100 |
Type | Screw Cap |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
11894970
|
Fisherbrand™
|
Silicone/PTFE | Dark Blue, White, Black | 1.3 mm |
£338.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11782438
|
Fisherbrand™
|
Silicone/PTFE | Red, White, Black | 1 mm |
£447.89
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11792438
|
Fisherbrand™
|
PTFE/Butyl | Gray, Red, Black | 1.3 mm |
£281.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11772438
|
Fisherbrand™
|
Silicone/PTFE | Cream, Red, Black | 1.5 mm |
£580.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11702448
|
Fisherbrand™
|
Natural Rubber/TEF | Red-Orange, Transparent, Black | 1.3 mm |
£247.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11712448
|
Fisherbrand™
|
Silicone/PTFE | Blue, White, Black | 1.5 mm |
£530.00
Pack of 1000 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
Description
- 13mm
- PP
- Screw Cap
- Black
- Centre hole
- Polypropylene caps are chemically inert and suitable for most chromatography applications
- Open top caps are designed to be used with any of our 13mm septa
Specifications
13 mm | |
HPLC | |
Screw Cap |
Polypropylene | |
100 |