missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 13mm PP Screw Seal, Black, Center hole, 13-425 thread, Assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
Brand: Fisherbrand™
266.95 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : A0
Additional Details : Weight : 0.90000kg
Description
- 13mm
- PP
- Screw Cap
- Black
- Centre hole
- Polypropylene caps are chemically inert and suitable for most chromatography applications
- Open top caps are designed to be used with any of our 13mm septa
Specifications
PTFE/Butyl | |
13 mm | |
HPLC | |
1.3 mm |
Gray, Red, Black | |
Polypropylene | |
100 | |
Screw Cap |