missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 13mm Vial Kit, 13-425 screw thread, Clear Glass, 4mL, PP Screw Cap, Silicone/PTFE septum
Includes 100 vials and 100 caps with pre-assembled septa.
Brand: Fisherbrand™
46.62 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 17
Additional Details : Weight : 0.68000kg
Description
- ND13
- 13-425
- Glass
- Clear
- 4mL
- Screw Cap
- Center hole
- Polypropylene
- Silicone/PTFE
- 1.5mm
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Black | |
Silicone/PTFE | |
14.7 mm | |
5 mL | |
Polypropylene | |
45 mm | |
No |
Without Cross-slit | |
Clear | |
Glass | |
100 | |
Screw Cap | |
13-425 |