missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 13mm Vial Kit, 13-425 screw thread, Clear Glass, 4mL, PP Screw Cap, Silicone/PTFE septum
Includes 100 vials and 100 caps with pre-assembled septa.
£66.50 - £67.07
Specifications
Closure Color | Black |
---|---|
Material (Liner) | Silicone/PTFE |
Color | Clear |
Diameter (Metric) Outer | 14.7 mm |
Material | Glass |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10224662
|
Fisherbrand™
|
Without Cross-slit |
£66.50
Pack of 100 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
12910941
|
Fisherbrand™
|
Cross-slit |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- ND13
- 13-425
- Glass
- Clear
- 4mL
- Screw Cap
- Center hole
- Polypropylene
- Silicone/PTFE
- 1.5mm
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Black | |
Clear | |
Glass | |
100 | |
Screw Cap | |
13-425 |
Silicone/PTFE | |
14.7 mm | |
5 mL | |
Polypropylene | |
45 mm | |
No |