missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1421B Tyvek™ Autoclavable Bowl Cover, with Steam Indicator
1421B Tyvek™ Autoclavable Bowl Covers prevent microbial and particulate contamination to critical parts.
Brand: Keystone Cleanroom Products BCTK50
This item is not returnable.
View return policy
Description
- Prevent microbial and particulate contamination to critical parts, while the fill line set-up activities are performed
- Manufactured and packaged in a controlled cleanroom environment
- Reduces labor costs
- Simplifies the conformance to wrapping SOP's
- Steam Sterilization Indicator - Autoclavable at 121°C to 125°C
- Tear and puncture resistant
- Hydrophobic
- Lint-free
Specifications
Cover | |
Certificate of Conformance (COC) | |
White | |
Steam Sterilization | |
Steam Sterilization Indicator | |
Non-sterile | |
Up to 250°F | |
5.3 mil | |
127 cm | |
127 cm |
Autoclavable | |
None | |
Single-use | |
Pharmaceutical Equipment and Components | |
Tyvek | |
0.13 mm | |
Up to 125°C | |
50 in. | |
50 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction