missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1421B Tyvek™ Autoclavable Bowl Cover, with Steam Indicator
1421B Tyvek™ Autoclavable Bowl Covers prevent microbial and particulate contamination to critical parts.
Brand: Keystone Cleanroom Products BCTK32-2PLY8
This item is not returnable.
View return policy
Description
- Prevent microbial and particulate contamination to critical parts, while the fill line set-up activities are performed
- Manufactured and packaged in a controlled cleanroom environment
- Reduces labor costs
- Simplifies the conformance to wrapping SOP's
- Steam Sterilization Indicator - Autoclavable at 121°C to 125°C
- Tear and puncture resistant
- Hydrophobic
- Lint-free
Specifications
Cover | |
None | |
Single-use | |
Pharmaceutical Equipment and Components | |
Tyvek | |
0.13 mm | |
Up to 250°F | |
5.3 mil | |
81.3 cm | |
53 to 69 cm |
Autoclavable | |
White | |
Steam Sterilization | |
8 cm of 2-Ply Around Perimeter | |
Non-sterile | |
100 Pk. | |
Up to 125°C | |
32 in. | |
21 to 27 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction