missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Equipment Covers
Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Equipment Covers prevent microbial and particulate contamination to critical parts
Brand: Keystone Cleanroom Products COV-TVK-504468E
Additional Details : Weight : 18.95450kg
Description
- Prevent microbial and particulate contamination to critical parts, while the fill line set-up activities are performed
- Manufactured and packaged in a controlled cleanroom environment
- Reduces labor costs
- Simplifies the conformance to wrapping SOP's
- Conveniently packaged: 1 heat-sealed labeled poly bag
- Steam Sterilization Indicator - Autoclavable at 121°C to 125°C
- Tear and puncture resistant
- Hydrophobic
- Lint Free
- Certificates of Conformance sent with shipment
Specifications
Autoclavable | |
White | |
Steam Sterilization | |
Steam Indicator | |
Non-sterile | |
Yes | |
1 | |
121°C to 125°C | |
50 x 44 in. | |
127 cm | |
112 cm |
None | |
Single-use | |
Covering Pharmaceutical Equipment | |
Tyvek | |
0.130 mm | |
50 | |
Steam | |
5.30 mil | |
50 in. | |
44 in. |