missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Equipment Covers
Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Equipment Covers prevent microbial and particulate contamination to critical parts
£1480.00 - £3935.00
Specifications
Autoclavable | Autoclavable |
---|---|
Closure Type | None |
Color | White |
Disposable | Single-use |
For Use With (Application) | Steam Sterilization |
Product Code | Brand | Dimensions (L x W) | No. per Case | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | No. per Case | Price | Quantity & Availability | ||||
17821071
|
Keystone Cleanroom Products
COV-TVK-200804E |
20 x 8 in. | 100 |
£1605.00
Pack of 100 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
17811071
|
Keystone Cleanroom Products
COV-TVK-181204E |
18 x 12 in. | 100 |
£1605.00
Pack of 100 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
17831071
|
Keystone Cleanroom Products
COV-TVK-241208E |
24 x 12 in. | 100 |
£1840.00
Pack of 100 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
17841071
|
Keystone Cleanroom Products
COV-TVK-281208E |
28 x 12 in. | 100 |
£1890.00
Pack of 100 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
17851071
|
Keystone Cleanroom Products
COV-TVK-301810E |
30 x 18 in. | 100 |
£2980.00
Pack of 100 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
17871071
|
Keystone Cleanroom Products
COV-TVK-44501820E |
Custom | 100 |
£2135.00
Pack of 50 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
17801071
|
Keystone Cleanroom Products
COV-TVK-111120E |
11 x 11 in. | 50 |
£1480.00
Pack of 50 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
17861071
|
Keystone Cleanroom Products
COV-TVK-381810E |
38 x 18 in. | 50 |
£2010.00
Pack of 50 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
17881071
|
Keystone Cleanroom Products
COV-TVK-504468E |
50 x 44 in. | 50 |
£3690.00
Pack of 50 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
17891071
|
Keystone Cleanroom Products
COV-TVK-585872 |
58 x 58 in. | 50 |
£3855.00
Pack of 50 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
17801081
|
Keystone Cleanroom Products
COV-TVK-625048E |
62 x 50 in. | 50 |
£3935.00
Pack of 50 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
Description
- Prevent microbial and particulate contamination to critical parts, while the fill line set-up activities are performed
- Manufactured and packaged in a controlled cleanroom environment
- Reduces labor costs
- Simplifies the conformance to wrapping SOP's
- Conveniently packaged: 1 heat-sealed labeled poly bag
- Steam Sterilization Indicator - Autoclavable at 121°C to 125°C
- Tear and puncture resistant
- Hydrophobic
- Lint Free
- Certificates of Conformance sent with shipment
Specifications
Autoclavable | |
White | |
Steam Sterilization | |
Steam Indicator | |
Non-sterile | |
Yes | |
Steam | |
5.30 mil |
None | |
Single-use | |
Covering Pharmaceutical Equipment | |
Tyvek | |
0.130 mm | |
1 | |
121°C to 125°C |