missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Tubing

1422A Tyvek™ Autoclavable Tubing provides an excellent bacterial, and microbial barrier post steam sterilization

Brand:  Keystone Cleanroom Products TUBT2A05

Additional Details : Weight : 2.27160kg

 View more versions of this product

Product Code. 17748567

  • £1325.00 / Pack of 500
Estimated Shipment: 29-08-2024
to see stock.
Add to basket

Description

Description

  • Tyvek™ Tubing is breathable while providing an excellent bacterial, and microbial barrier for superior performance post steam sterilization
  • Lint Free (Helmke Drum)- No airborne particulates are generated during its use as sterilization packaging
  • Clean and consistently cut using an automated CAD system per ISO 8 Requirements
  • Heat sealed and packaged in an ISO 6 Controlled Clean Room.
  • Designed for Steam Sterilization
  • Recommended for Use with a Heat Sealer
  • Hydrophobic
  • Resists Tearing and Punctures
Specifications

Specifications

1422A Tyvek™
Certificate of Conformance (COC)
Steam Sterilization
HDPE
500 ft.
5 in.
Autoclavable
White
Heat Sealer
500 ft. x 5 in.
152 m
12.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers