missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Tubing
1422A Tyvek™ Autoclavable Tubing provides an excellent bacterial, and microbial barrier post steam sterilization
£845.00 - £3690.00
Specifications
Description | 1422A Tyvek™ |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | Certificate of Conformance (COC) |
Color | White |
For Use With (Application) | Steam Sterilization |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
17718567
|
Keystone Cleanroom Products
TUBT2A02 |
500 ft. x 2 in. |
£845.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17728567
|
Keystone Cleanroom Products
TUBT2A03 |
500 ft. x 3 in. |
£1025.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17738567
|
Keystone Cleanroom Products
TUBT2A04 |
500 ft. x 4 in. |
£1095.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17748567
|
Keystone Cleanroom Products
TUBT2A05 |
500 ft. x 5 in. |
£1325.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17758567
|
Keystone Cleanroom Products
TUBT2A06 |
500 ft. x 6 in. |
£1425.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17768567
|
Keystone Cleanroom Products
TUBT2A08 |
500 ft. x 8 in. |
£1605.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17778567
|
Keystone Cleanroom Products
TUBT2A10 |
500 ft. x 10 in. |
£1705.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17788567
|
Keystone Cleanroom Products
TUBT2A12 |
500 ft. x 12 in. |
£1835.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17798567
|
Keystone Cleanroom Products
TUBT2A15 |
500 ft. x 15 in. |
£1915.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17708577
|
Keystone Cleanroom Products
TUBT2A16 |
500 ft. x 16 in. |
£1920.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17718577
|
Keystone Cleanroom Products
TUBT2A24 |
500 ft. x 24 in. |
£2395.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17728577
|
Keystone Cleanroom Products
TUBT2A28 |
500 ft. x 28 in. |
£2930.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17738577
|
Keystone Cleanroom Products
TUBT2A30 |
500 ft. x 30 in. |
£3060.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17748577
|
Keystone Cleanroom Products
TUBT2A40 |
500 ft. x 40 in. |
£3690.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
Description
- Tyvek™ Tubing is breathable while providing an excellent bacterial, and microbial barrier for superior performance post steam sterilization
- Lint Free (Helmke Drum)- No airborne particulates are generated during its use as sterilization packaging
- Clean and consistently cut using an automated CAD system per ISO 8 Requirements
- Heat sealed and packaged in an ISO 6 Controlled Clean Room.
- Designed for Steam Sterilization
- Recommended for Use with a Heat Sealer
- Hydrophobic
- Resists Tearing and Punctures
Specifications
1422A Tyvek™ | |
Certificate of Conformance (COC) | |
Steam Sterilization | |
HDPE |
Autoclavable | |
White | |
Heat Sealer | |
500 ft. |