missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Tubing
1422A Tyvek™ Autoclavable Tubing provides an excellent bacterial, and microbial barrier post steam sterilization
Brand: Keystone Cleanroom Products TUBT2A10
Additional Details : Weight : 6.35400kg
Beschreibung
- Tyvek™ Tubing is breathable while providing an excellent bacterial, and microbial barrier for superior performance post steam sterilization
- Lint Free (Helmke Drum)- No airborne particulates are generated during its use as sterilization packaging
- Clean and consistently cut using an automated CAD system per ISO 8 Requirements
- Heat sealed and packaged in an ISO 6 Controlled Clean Room.
- Designed for Steam Sterilization
- Recommended for Use with a Heat Sealer
- Hydrophobic
- Resists Tearing and Punctures
Spezifikation
1422A Tyvek™ | |
Certificate of Conformance (COC) | |
Steam Sterilization | |
HDPE | |
500 ft. | |
10 in. |
Autoclavable | |
White | |
Heat Sealer | |
500 ft. x 10 in. | |
152 m | |
25.4 cm |