missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek™ Autoclave Bags



Designed for the steam sterilization of large, or odd shaped pharmaceutical equipment change parts. These bags can be heat sealed closed.
Brand: Keystone Cleanroom Products BGT2A1218
This item is not returnable.
View return policy
Description
- Tyvek™ on both sides for maximum breathability during sterilization
- Eliminates need to cut material and the use of autoclave tape
- Fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Sealed seams eliminate sewing threads and greatly reduce particulates
- Resists tearing and punctures
- Superior microbial barrier
- Lint-free Category 1 (Helmke Drum)
- Manufactured and packaged in a ISO 6 cleanroom environment
- Certificates of Conformance sent with shipment
Specifications
Autoclavable | |
5.86 L | |
Heat Seal | |
Single-use | |
Pharmaceutical Equipment | |
Non-sterile | |
<250°F | |
18 x 12 in. | |
45.7 cm | |
30.5 cm |
198 oz. | |
COC | |
White | |
Steam Sterilization | |
Tyvek | |
Steam | |
<125°C | |
18 in. | |
12 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Keystone Cleanroom Products 1422A Tyvek™ Autoclave Bags > Size: 12 x 18 in.; Capacity: 198 oz.
Spot an opportunity for improvement?Share a Content Correction