Learn More
Keystone Cleanroom Products 1073B Tyvek Autoclave Pouch, with Steam Indicator Dot

Tyvek Pouch that offers high breathability while providing a barrier from microbial contamination after sterilization.
Brand: Keystone Cleanroom Products COVMGTVKUB12X16
474.05 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
- All Tyvek construction for strength and microbial barrier
- Designed for steam sterilization
- Strong Factory seals
- Heat Seal Closure
- Recommended for sterilization of pharmaceutical equipment and components
- Manufactured and packaged in a ISO 6 cleanroom
- Improves the efficiency of the Parts Preparation Department
Specifications
Autoclave Bag | |
176 oz. | |
COC | |
White | |
Steam Sterilization | |
Tyvek | |
Yes | |
<250°F | |
40.6 x 30.5 cm (16 x 12 in.) | |
40.6 cm | |
30.5 cm |
Autoclavable | |
5.2 L | |
Heat Seal | |
Single-use | |
Pharmaceutical Equipment | |
Non-sterile | |
Steam | |
<125°C | |
16 in. | |
12 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.